Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 45TDG
- Zoro # G723436893
product price:
$
4,108.99
/ea
Key Features
Overall Height
36 in
Standards
GreenGuard Gold Certified, ISO
Includes Arms
Arms Included
Weight Capacity
2,000 lb
Flammability Standards
UL 94HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45TDG
- Zoro #
- G723436893
- UPC #
- -
- Country of Origin
- United States
- Standards
- GreenGuard Gold Certified, ISO
- Includes Arms
- Arms Included
- Weight Capacity
- 2,000 lb
- Flammability Standards
- UL 94HB
- Seat Color
- Tide
- Model Name
- Structured Seating
- Seat Material
- Polyethylene
- Item
- Chair
Dimensions
- Overall Height
- 36 in
- Seat Depth
- 30 in
- Overall Width
- 100 in
- Seat Width
- 19 1/2 in
- Overall Depth
- 30 in
- Seat Height
- 36 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.