Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 301BGS
- Zoro # G323430710
product price:Â
$
658.99
/ea
Key Features
Overall Depth
23 in
Seat Color
Blue/Gray
Leg Color
Blue/Gray
Weight Capacity
1,000 lb
Seat Depth
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301BGS
- Zoro #
- G323430710
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 23 in
- Seat Depth
- 23 in
- Overall Width
- 22 in
- Seat Height
- 19 in
- Seat Width
- 22 in
- Overall Height
- 31 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Details
- Seat Color
- Blue/Gray
- Leg Color
- Blue/Gray
- Weight Capacity
- 1,000 lb
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Includes Arms
- No Arms
- Standards
- GreenGuard Gold Certified, ISO 22196
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Item
- Guest Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Material
- Polyethylene
- Seat Material
- Polyethylene
- Modular Component Type
- Standalone
- Flammability Standards
- UL 94 HB
- Model Name
- Summit Veldura Chair
Description
Guest Chair, Leg Color Blue/Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.