Chair
- Mfr # 30GNG
- Zoro # G623435903
product price:Â
$
2,653.99
/ea
Key Features
Seat Width
19 1/2 in
Model Name
Structured Seating
Flammability Standards
UL 94HB
Overall Width
77 in
Overall Depth
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 30GNG
- Zoro #
- G623435903
- UPC #
- -
- Country of Origin
- United States
- Model Name
- Structured Seating
- Flammability Standards
- UL 94HB
- Weight Capacity
- 2,000 lb
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
- Standards
- GreenGuard Gold Certified, ISO
- Item
- Chair
Dimensions
- Seat Width
- 19 1/2 in
- Overall Width
- 77 in
- Overall Depth
- 30 in
- Seat Height
- 36 in
- Seat Depth
- 30 in
- Overall Height
- 36 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.