Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 301BYS
- Zoro # G223437505
product price:Â
$
658.99
/ea
Key Features
Seat Width
22 in
Overall Height
31 in
Overall Depth
23 in
Leg Material
Polyethylene
Flammability Standards
UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301BYS
- Zoro #
- G223437505
- UPC #
- -
- Country of Origin
- United States
- Leg Material
- Polyethylene
- Flammability Standards
- UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Item
- Guest Chair
- Model Name
- Summit Veldura Chair
- Seat Material
- Polyethylene
- Leg Color
- Burgundy
- Modular Component Type
- Standalone
- Includes Arms
- No Arms
- Standards
- GreenGuard Gold Certified, ISO 22196
- Weight Capacity
- 1,000 lb
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Includes Mounting Hardware
- No Mounting Hardware
Dimensions
- Seat Width
- 22 in
- Overall Height
- 31 in
- Overall Depth
- 23 in
- Seat Depth
- 23 in
- Overall Width
- 22 in
- Seat Height
- 19 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Burgundy, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.