Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 321MSS
- Zoro # G323435159
product price:Â
$
1,198.99
/ea
Key Features
Assembly
Assembled
Weight Capacity
1,000 lb
Seat Width
59 in
Standards
GreenGuard Gold Certified, ISO 22196
Overall Height
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321MSS
- Zoro #
- G323435159
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Assembled
- Weight Capacity
- 1,000 lb
- Item
- Lounge Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
- Flammability Standards
- UL 94 HB
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Moss
- Model Name
- Summit Veldura Lounge Chair
Dimensions
- Seat Width
- 59 in
- Overall Height
- 35 in
- Seat Height
- 26 in
- Overall Depth
- 59 in
- Seat Depth
- 28 in
- Overall Width
- 29 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Lounge Chair, Leg Color Moss, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.