Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 301CL
- Zoro # G123437551
product price:Â
$
548.99
/ea
Key Features
Modular Component Type
Standalone
Assembly
Assembled
Includes Arms
No Arms
Overall Height
31 in
Seat Height
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301CL
- Zoro #
- G123437551
- UPC #
- -
- Country of Origin
- United States
- Modular Component Type
- Standalone
- Assembly
- Assembled
- Includes Arms
- No Arms
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Material
- Polyethylene
- Item
- Guest Chair
- Leg Color
- Claylight
- Weight Capacity
- 1,000 lb
- Leg Material
- Polyethylene
- Seat Color
- Claylight
- Model Name
- Summit Veldura Chair
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Flammability Standards
- UL 94 HB
- Accepts Ballast
- Ballast Accepted
Dimensions
- Overall Height
- 31 in
- Seat Height
- 19 in
- Overall Depth
- 23 in
- Seat Width
- 22 in
- Seat Depth
- 23 in
- Overall Width
- 22 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Claylight, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.