Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 301GYS
- Zoro # G123434796
product price:Â
$
658.99
/ea
Key Features
Seat Depth
23 in
Standards
GreenGuard Gold Certified, ISO 22196
Leg Material
Polyethylene
Overall Height
31 in
Assembly
Assembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301GYS
- Zoro #
- G123434796
- UPC #
- -
- Country of Origin
- United States
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Material
- Polyethylene
- Assembly
- Assembled
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Includes Mounting Hardware
- No Mounting Hardware
- Item
- Guest Chair
- Flammability Standards
- UL 94 HB
- Includes Arms
- No Arms
- Seat Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Modular Component Type
- Standalone
- Leg Color
- Gray
- Model Name
- Summit Veldura Chair
- Weight Capacity
- 1,000 lb
Dimensions
- Seat Depth
- 23 in
- Overall Height
- 31 in
- Overall Width
- 22 in
- Seat Width
- 22 in
- Overall Depth
- 23 in
- Seat Height
- 19 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.