Guest Chair
- Mfr # 301CV
- Zoro # G723435087
product price:Â
$
548.99
/ea
Key Features
Assembly
Assembled
Leg Color
Canvas
Standards
GreenGuard Gold Certified, ISO 22196
Seat Depth
23 in
Overall Width
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301CV
- Zoro #
- G723435087
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Assembled
- Item
- Guest Chair
- Leg Color
- Canvas
- Standards
- GreenGuard Gold Certified, ISO 22196
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Modular Component Type
- Standalone
- Seat Material
- Polyethylene
- Flammability Standards
- UL 94 HB
- Weight Capacity
- 1,000 lb
- Includes Arms
- No Arms
- Accepts Ballast
- Ballast Accepted
- Includes Mounting Hardware
- No Mounting Hardware
- Model Name
- Summit Veldura Chair
- Seat Color
- Canvas
- Leg Material
- Polyethylene
Dimensions
- Seat Depth
- 23 in
- Overall Width
- 22 in
- Seat Width
- 22 in
- Seat Height
- 19 in
- Overall Depth
- 23 in
- Overall Height
- 31 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Canvas, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.