Modular Cubicle Workstation, 64 1/2 in D X 62 7/8 in H, 193 1/2 in W X
- Mfr # OIAH006WH
- Zoro # G015890976
product price:Â
$
6,436.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Width
193 1/2 in
Overall Depth
64 1/2 in
Overall Height
62 7/8 in
Standards
ANSI/BIFMA
Desktop Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OIAH006WH
- Zoro #
- G015890976
- UPC #
- 042976200312
- Country of Origin
- China
- Item
- Modular Cubicle Workstation
- Standards
- ANSI/BIFMA
- Desktop Color
- White
- Assembly
- Unassembled
- Number of Desktops
- 3
- Frame Color
- White
- Privacy Divider Material
- Fabric, Hardboard
- Caster/Glide Type
- Dual-Wheeled Casters
- Desktop Material
- Laminate, Wood
- Privacy Divider Color
- White
- Product Type
- Modular Cubicle Workstation
- Support Style
- Legs
- Includes
- (3) L-Shaped Cubicle Desks, 3 Drawer Mobile File Cabinets, Paper Trays, Pencil Holders
Dimensions
- Overall Width
- 193 1/2 in
- Overall Depth
- 64 1/2 in
- Overall Height
- 62 7/8 in
- Desktop Depth
- 64 1/2 in
- Desktop Width
- 64 1/2 in
- Privacy Divider Height
- 47 1/4 in
Description
Home Office Desks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.