Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 270TD
- Zoro # G023434872
product price:Â
$
400.99
/ea
Key Features
Seat Height
19 in
Flammability Standards
CAL 133, UL 94 HB
Includes Arms
No Arms
Seat Depth
32 in
Includes Mounting Hardware
No Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 270TD
- Zoro #
- G023434872
- UPC #
- 819085019742
- Country of Origin
- United States
- Flammability Standards
- CAL 133, UL 94 HB
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
- Weight Capacity
- 500 lb
- Item
- Chair
- Leg Material
- Polyethylene
- Seat Color
- Tide
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
- Modular Component Type
- Standalone
- Features
- Seat Material
- Polyethylene
- Model Name
- Sync Chair
- Standards
- GreenGuard Gold Certified, ISO
- Leg Color
- Tide
Dimensions
- Seat Height
- 19 in
- Seat Depth
- 32 in
- Overall Width
- 29 in
- Seat Width
- 29 in
- Overall Depth
- 32 in
- Overall Height
- 33 in
- Fits Chest Size
Description
Chair, Leg Color Tide, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Can be Factory Weighted or Filled on Site using Approved Material (Loose Sand Should not be used), Concealed Pilot Holes Allow the Product to be Bolted to the Floor for Secure Placement if Required, Inherently Antimicrobial Surface for Long-Term Cleanliness, One Piece Design with no Metal or Wood Components, Pairs with Sync Slim, Sync Wedge and Sync Cube for Coordinated Layouts
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.