Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 301IGS
- Zoro # G023435442
product price:Â
$
658.99
/ea
Key Features
Seat Height
19 in
Overall Depth
23 in
Model Name
Summit Veldura Chair
Weight Capacity
1,000 lb
Includes Arms
No Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301IGS
- Zoro #
- G023435442
- UPC #
- -
- Country of Origin
- United States
- Item
- Guest Chair
- Model Name
- Summit Veldura Chair
- Weight Capacity
- 1,000 lb
- Includes Arms
- No Arms
- Leg Color
- Indigo
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- UL 94 HB
- Assembly
- Assembled
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
- Modular Component Type
- Standalone
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
Dimensions
- Seat Height
- 19 in
- Overall Depth
- 23 in
- Overall Width
- 22 in
- Overall Height
- 31 in
- Seat Width
- 22 in
- Seat Depth
- 23 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Indigo, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.