Chair
- Mfr # 276CV
- Zoro # G123435595
product price:Â
$
371.99
/ea
Free Shipping & Returns
Key Features
Standards
ISO
Model Name
Sync Cube
Shape
Square
Tabletop Material
Polyethylene
Features
Functions as a Low Table or Connecting Piece within the Sync Series, Inherently Antimicrobial Surface for Long-Term Cleanliness, One Piece Molded Design with no Metal or Wood Components, Pairs with Sync Chair, Sync Slim and Sync Wedge for Cohesive Layouts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 276CV
- Zoro #
- G123435595
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 31 in
- Overall Height
- 15 in
- Overall Depth
- 31 in
- Fits Chest Size
- Functions as a Low Table or Connecting Piece within the Sync Series, Inherently Antimicrobial Surface for Long-Term Cleanliness, One Piece Molded Design with no Metal or Wood Components, Pairs with Sync Chair, Sync Slim and Sync Wedge for Cohesive Layouts
Details
- Standards
- ISO
- Model Name
- Sync Cube
- Shape
- Square
- Tabletop Material
- Polyethylene
- Features
- Functions as a Low Table or Connecting Piece within the Sync Series, Inherently Antimicrobial Surface for Long-Term Cleanliness, One Piece Molded Design with no Metal or Wood Components, Pairs with Sync Chair, Sync Slim and Sync Wedge for Cohesive Layouts
- Flammability Standards
- CAL 133, UL 94 HB
- Tabletop Color
- Canvas
- Frame Color
- Canvas
- Accepts Ballast
- Ballast Accepted
- Structural Material
- Polyethylene
- Assembly
- Partially Assembled
- Item
- Chair
- Includes Game Top
- No Game Top
Description
Chair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.