Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 301SB
- Zoro # G223436928
product price:Â
$
548.99
/ea
Key Features
Assembly
Assembled
Modular Component Type
Standalone
Overall Height
31 in
Leg Material
Polyethylene
Standards
GreenGuard Gold Certified, ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301SB
- Zoro #
- G223436928
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Assembled
- Modular Component Type
- Standalone
- Leg Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
- Model Name
- Summit Veldura Chair
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Flammability Standards
- UL 94 HB
- Accepts Ballast
- Ballast Accepted
- Item
- Guest Chair
- Weight Capacity
- 1,000 lb
- Seat Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Slate Blue
- Includes Arms
- No Arms
Dimensions
- Overall Height
- 31 in
- Seat Width
- 22 in
- Seat Height
- 19 in
- Overall Width
- 22 in
- Seat Depth
- 23 in
- Overall Depth
- 23 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Slate Blue, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.