Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310CV
- Zoro # G323431427
product price:
$
381.99
/ea
Key Features
Features
Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Weight Capacity
1,000 lb
Flammability Standards
UL 94 HB
Seat Depth
29 in
Standards
GreenGuard Gold Certified, ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310CV
- Zoro #
- G323431427
- UPC #
- -
- Country of Origin
- United States
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Weight Capacity
- 1,000 lb
- Flammability Standards
- UL 94 HB
- Item
- Accent Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Color
- Canvas
- Assembly
- Assembled
- Model Name
- Summit Accent Chair
- Accepts Ballast
- Ballast Accepted
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Material
- Polyethylene
- Seat Color
- Canvas
- Includes Arms
- No Arms
- Seat Material
- Polyethylene
- Modular Component Type
- Standalone
Dimensions
- Seat Depth
- 29 in
- Seat Height
- 19 in
- Seat Width
- 27 in
- Overall Width
- 27 in
- Overall Depth
- 29 in
- Overall Height
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Canvas, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.