Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 301SD
- Zoro # G523437106
product price:Â
$
548.99
/ea
Key Features
Seat Height
19 in
Seat Material
Polyethylene
Includes Arms
No Arms
Flammability Standards
UL 94 HB
Standards
GreenGuard Gold Certified, ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301SD
- Zoro #
- G523437106
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
- Flammability Standards
- UL 94 HB
- Standards
- GreenGuard Gold Certified, ISO 22196
- Weight Capacity
- 1,000 lb
- Modular Component Type
- Standalone
- Includes Mounting Hardware
- No Mounting Hardware
- Item
- Guest Chair
- Model Name
- Summit Veldura Chair
- Leg Color
- Sand
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Leg Material
- Polyethylene
Dimensions
- Seat Height
- 19 in
- Overall Height
- 31 in
- Seat Depth
- 23 in
- Overall Depth
- 23 in
- Overall Width
- 22 in
- Seat Width
- 22 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Sand, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.