Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 311AQ
- Zoro # G623430977
product price:Â
$
576.99
/ea
Key Features
Accepts Ballast
Ballast Accepted
Overall Depth
29 in
Weight Capacity
1,000 lb
Model Name
Summit Veldura Accent Chair
Features
Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 311AQ
- Zoro #
- G623430977
- UPC #
- -
- Country of Origin
- United States
- Accepts Ballast
- Ballast Accepted
- Weight Capacity
- 1,000 lb
- Model Name
- Summit Veldura Accent Chair
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
- Item
- Accent Chair
- Includes Mounting Hardware
- No Mounting Hardware
- Modular Component Type
- Standalone
- Flammability Standards
- UL 94 HB
- Assembly
- Assembled
- Leg Color
- Aqua
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Color
- Aqua
Dimensions
- Overall Depth
- 29 in
- Overall Height
- 29 in
- Overall Width
- 27 in
- Seat Width
- 27 in
- Seat Depth
- 29 in
- Seat Height
- 19 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Description
Accent Chair, Leg Color Aqua, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.