Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 301TD
- Zoro # G523436932
product price:Â
$
548.99
/ea
Key Features
Leg Color
Tide
Overall Depth
23 in
Seat Material
Polyethylene
Seat Width
22 in
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301TD
- Zoro #
- G523436932
- UPC #
- -
- Country of Origin
- United States
- Leg Color
- Tide
- Seat Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Item
- Guest Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Model Name
- Summit Veldura Chair
- Weight Capacity
- 1,000 lb
- Assembly
- Assembled
- Modular Component Type
- Standalone
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Color
- Tide
- Includes Arms
- No Arms
- Flammability Standards
- UL 94 HB
- Leg Material
- Polyethylene
Dimensions
- Overall Depth
- 23 in
- Seat Width
- 22 in
- Overall Height
- 31 in
- Seat Height
- 19 in
- Seat Depth
- 23 in
- Overall Width
- 22 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Tide, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.