Chair
- Mfr # 40MBB
- Zoro # G023431239
product price:Â
$
3,594.99
/ea
Key Features
Seat Depth
30 in
Flammability Standards
UL 94HB
Seat Material
Polyethylene
Weight Capacity
2,000 lb
Includes Arms
No Arms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40MBB
- Zoro #
- G023431239
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Depth
- 30 in
- Seat Width
- 19 1/2 in
- Seat Height
- 36 in
- Overall Depth
- 30 in
- Overall Width
- 100 in
- Overall Height
- 36 in
Details
- Flammability Standards
- UL 94HB
- Seat Material
- Polyethylene
- Weight Capacity
- 2,000 lb
- Includes Arms
- No Arms
- Item
- Chair
- Model Name
- Structured Seating
- Standards
- GreenGuard Gold Certified, ISO
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.