Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Guest Chair
- Mfr # 301TDS
- Zoro # G323434886
product price:Â
$
658.99
/ea
Key Features
Overall Height
31 in
Assembly
Assembled
Standards
GreenGuard Gold Certified, ISO 22196
Leg Material
Polyethylene
Flammability Standards
UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301TDS
- Zoro #
- G323434886
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Assembled
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Material
- Polyethylene
- Flammability Standards
- UL 94 HB
- Seat Material
- Polyethylene
- Model Name
- Summit Veldura Chair
- Accepts Ballast
- Ballast Accepted
- Weight Capacity
- 1,000 lb
- Seat Color
- Tide
- Modular Component Type
- Standalone
- Includes Mounting Hardware
- No Mounting Hardware
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Includes Arms
- No Arms
- Item
- Guest Chair
- Leg Color
- Tide
Dimensions
- Overall Height
- 31 in
- Seat Height
- 19 in
- Overall Depth
- 23 in
- Seat Width
- 22 in
- Seat Depth
- 23 in
- Overall Width
- 22 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Tide, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.