Radial Rocker with Sand Door, Black Seat, 30 in W 45 1/2 in L 40 in H, Polyethylene Seat
- Mfr # 146484BKS
- Zoro # G411903218
product price:Â
$
755.99
/ea
Key Features
Seat Color
Black
Seat Material
Polyethylene
Overall Height
40 in
Overall Width
30 in
Overall Depth
45 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 146484BKS
- Zoro #
- G411903218
- UPC #
- -
- Country of Origin
- United States
- Item
- Radial Rocker with Sand Door
- Seat Color
- Black
- Seat Material
- Polyethylene
- Color
- Black
- Standards
- ISO 22196
- Features
- Easy to Clean, Sanitize and Maintain, Lower Center of Gravity Improves Stability and Creates a Smooth Sway
- Leg Color
- Black
- Weight Capacity
- 500 lb
- Product Type
- Rocking Chair
- Accepts Ballast
- Ballast Accepted
- Number of Seats
- 1
- Leg Material
- Polyethylene
- Ballast Capacity
- 300 lb
- Includes Arms
- Arms Included
- Model Name
- Radial Rocker
- Includes Restraint Bar
- No Restraint Bar
- Flammability Standards
- CAL 133, UL 94 HB
Dimensions
- Overall Height
- 40 in
- Overall Width
- 30 in
- Overall Depth
- 45 1/2 in
- Seat Width
- 20 in
- Seat Depth
- 17 in
- Fits Chest Size
- Easy to Clean, Sanitize and Maintain, Lower Center of Gravity Improves Stability and Creates a Smooth Sway
Description
Radial Rocker with Sand Door, Leg Color Black, Weight Capacity 500 lb, Standards ISO 22196, Features Easy to Clean, Sanitize and Maintain, Lower Center of Gravity Improves Stability and Creates a Smooth Sway
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.