Hanging Hook
- Mfr # HMPBK
- Zoro # G123431276
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Series
HookMax+
Features
360 Degrees Release
Color
Black
Material
Plastic
Weight Capacity
20 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HMPBK
- Zoro #
- G123431276
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Depth
- 7/8 in
- Height
- 2 in
- Width
- 1 1/4 in
- Fits Chest Size
- 360 Degrees Release
Details
- Series
- HookMax+
- Features
- 360 Degrees Release
- Color
- Black
- Material
- Plastic
- Weight Capacity
- 20 lb
- Item
- Hanging Hook
- Release Point
- 20 lb
- Resistance Properties
- Ligature-Resistant
- Number of Hooks
- 1
- Base Shape
- Oval
- Product Type
- Bathroom Security Hook
- Shell Material
- Plastic
- Wire Color
- Black
Description
Hanging Hook, Finish Not Applicable, Material Plastic, Mounting Location Wall, Number of Hooks 1, Release Point 20 lb, Base Shape Oval, Features 360 Degrees Release, Resistance Properties Ligature-Resistant, Standards Not Applicable, Weight Capacity 20 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.