Shop CORTECH
See all product information
Create Account
Hanging Hook
- Mfr # JT104
- Zoro # G723437623
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
20 lb
Release Point
22 lb
Product Type
Bathroom Hook
Base Shape
Rectangular
Height
2 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT104
- Zoro #
- G723437623
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Height
- 2 5/8 in
- Width
- 1 3/8 in
- Depth
- 3/4 in
Details
- Weight Capacity
- 20 lb
- Release Point
- 22 lb
- Product Type
- Bathroom Hook
- Item
- Hanging Hook
- Base Shape
- Rectangular
- Material
- Plastic
- Color
- Blue
- Number of Hooks
- 1
- Shell Material
- Plastic
- Wire Color
- Blue
Description
Hanging Hook, Finish Not Applicable, Material Plastic, Number of Hooks 1, Release Point 22 lb, Base Shape Rectangular, Standards Not Applicable, Weight Capacity 20 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.