Hanging Hook
- Mfr # JT102
- Zoro # G523427145
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Release Point
22 lb
Material
Plastic
Base Shape
Rectangular
Color
Red
Depth
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT102
- Zoro #
- G523427145
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Depth
- 3/4 in
- Height
- 2 5/8 in
- Width
- 1 3/8 in
Details
- Release Point
- 22 lb
- Item
- Hanging Hook
- Material
- Plastic
- Base Shape
- Rectangular
- Color
- Red
- Product Type
- Bathroom Hook
- Number of Hooks
- 1
- Weight Capacity
- 20 lb
- Shell Material
- Plastic
- Wire Color
- Red
Description
Hanging Hook, Finish Not Applicable, Material Plastic, Number of Hooks 1, Release Point 22 lb, Base Shape Rectangular, Standards Not Applicable, Weight Capacity 20 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.