Hanging Hook
- Mfr # JT101
- Zoro # G123435502
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
20 lb
Material
Plastic
Depth
3/4 in
Number of Hooks
1
Width
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JT101
- Zoro #
- G123435502
- UPC #
- -
- Country of Origin
- Sweden
Dimensions
- Depth
- 3/4 in
- Width
- 1 3/8 in
- Height
- 2 5/8 in
Details
- Weight Capacity
- 20 lb
- Material
- Plastic
- Number of Hooks
- 1
- Base Shape
- Rectangular
- Item
- Hanging Hook
- Color
- Black
- Product Type
- Bathroom Hook
- Release Point
- 22 lb
- Shell Material
- Plastic
- Wire Color
- Black
Description
Hanging Hook, Finish Not Applicable, Material Plastic, Number of Hooks 1, Release Point 22 lb, Base Shape Rectangular, Standards Not Applicable, Weight Capacity 20 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.