Zoro Homepage

ID Magnifier, Light, 2 1/2 In, 4x Mag

  • Mfr # 5-4500

  • Zoro # G5734215


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Type
Light-Gathering
Depth (In.)
2 1/2 in
Magnification
4X
Height (In.)
3 in
Length (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-4500
Zoro #
G5734215
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
2 1/2 in
Height (In.)
3 in
Length (In.)
2 1/2 in

Details

Item
ID Magnifier
Type
Light-Gathering
Magnification
4X
For Use With
Magnifying Fingerprint Patterns
Color
Clear

Description

ID Magnifier, Light-Gathering, Color Clear, Magnification 4x, Height (In.) 3, Length (In.) 2-1/2, Depth (In.) -, For Use With Magnifying Fingerprint Patterns

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.