Zoro Homepage

Ink Roller Palm Printer

  • Mfr # PI-21

  • Zoro # G7253364


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
5 in
Length
29 in
Depth
4 1/2 in
Includes
3YMH4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PI-21
Zoro #
G7253364
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Length
29 in
Depth
4 1/2 in
Length (Straight Wireway)
29 in

Details

Item
Palm Print Station
Color
Black
Includes
3YMH4
For Use With
Law Enforcement
Type
Palm Printer

Description

Palm Print Station, Color Black, Height 5 in, Length 29 in, Depth 4 1/2 in, For Use With Law Enforcement, Includes 3YMH4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.