Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Institutional Bed, 79 in L, Indigo

  • Mfr # 7500IG

  • Zoro # G402015524


product price: $1,475.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Material
Polyethylene
Overall Height
15 in
Overall Width
31 in
Overall Length
79 in
Features
Bacteria Resistant, 10-Year Factory Warranty, Bolt to Floor via Concealed Pilot Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7500IG
Zoro #
G402015524
UPC #
819085017342
Country of Origin
United States

Dimensions

Overall Height
15 in
Overall Width
31 in
Overall Length
79 in
Width
31 in
Height
15 in
Length
79 in
For Mattress Length
77 in
For Mattress Width
30 in

Details

Color
Indigo
Material
Polyethylene
Features
Bacteria Resistant, 10-Year Factory Warranty, Bolt to Floor via Concealed Pilot Holes
Standards
ISO 22196
Ligature Resistant
Ligature Resistant
Item
Institutional Bed
Weight Capacity
1,500 lb
Application
Behavioral/Mental Health Facilities and Hospitals
Product Type
Bed
Model Name
Bed 0.0
Includes Mounting Hardware
No Mounting Hardware
Flammability Standards
CAL 133, UL 94 HB

Description

Institutional Bed, Color Indigo, Material Polyethylene, Length 79 in, Width 31 in, Height 15 in, Features Bacteria Resistant, 10-Year Factory Warranty, Bolt to Floor via Concealed Pilot Holes, Application Behavioral/Mental Health Facilities and Hospitals, Standards ISO 22196, Ligature Resistant Ligature Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.