Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Locker
- Mfr # 7200MS
- Zoro # G223437604
product price:Â
$
1,784.99
/ea
Key Features
Overall Height
78 1/2 in
Overall Depth
26 in
Number of Doors
0
Flammability Standards
CAL 133, UL 94 HB
Overall Width
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7200MS
- Zoro #
- G223437604
- UPC #
- -
- Country of Origin
- United States
- Number of Doors
- 0
- Flammability Standards
- CAL 133, UL 94 HB
- Item
- Locker
- Number of Storage Compartments
- 3
- Standards
- ISO
- Number of Shelves
- 2
- Model Name
- Endurance(TM) Locker
- Color
- Moss
- Wire Color
- Moss
Dimensions
- Overall Height
- 78 1/2 in
- Overall Depth
- 26 in
- Overall Width
- 26 in
Description
Locker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.