Locker
- Mfr # 7300SE
- Zoro # G123427163
product price:Â
$
2,159.99
/ea
Key Features
Standards
ISO 22196
Overall Height
78 1/2 in
Includes Master Key
Master Key Included
Overall Depth
26 in
Ligature Resistant
Ligature Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7300SE
- Zoro #
- G123427163
- UPC #
- 819085016918
- Country of Origin
- United States
- Standards
- ISO 22196
- Includes Master Key
- Master Key Included
- Ligature Resistant
- Ligature Resistant
- Number of Storage Compartments
- 3
- Item
- Locker
- Locking Mechanism
- Combination Lock
- Material
- Polyethylene
- Number of Shelves
- 2
- Number of Doors
- 1
- Model Name
- Endurance(TM) Locker
- Color
- Seagrass
- Features
- Flammability Standards
- CAL 133, UL 94 HB
- Shell Material
- Polyethylene
- Wire Color
- Seagrass
- Traction Material
- Polyethylene
Dimensions
- Overall Height
- 78 1/2 in
- Overall Depth
- 26 in
- Overall Width
- 26 in
- Fits Chest Size
Description
Locker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.