Locker
- Mfr # 7200TD
- Zoro # G623435958
product price:Â
$
1,784.99
/ea
Key Features
Overall Width
26 in
Overall Depth
26 in
Standards
ISO
Number of Doors
0
Flammability Standards
CAL 133, UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7200TD
- Zoro #
- G623435958
- UPC #
- -
- Country of Origin
- United States
- Standards
- ISO
- Number of Doors
- 0
- Flammability Standards
- CAL 133, UL 94 HB
- Number of Storage Compartments
- 3
- Color
- Tide
- Model Name
- Endurance(TM) Locker
- Item
- Locker
- Number of Shelves
- 2
- Wire Color
- Tide
Dimensions
- Overall Width
- 26 in
- Overall Depth
- 26 in
- Overall Height
- 78 1/2 in
Description
Locker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.