Wardrobe
- Mfr # 221HO
- Zoro # G623433121
product price:Â
$
2,293.99
/ea
Key Features
Features
Model Name
Sequoia(TM) Wood Grain Wardrobe
Number of Doors
1
Number of Shelves
4
Flammability Standards
CAL 133
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221HO
- Zoro #
- G623433121
- UPC #
- -
- Country of Origin
- United States
- Features
- Model Name
- Sequoia(TM) Wood Grain Wardrobe
- Number of Doors
- 1
- Number of Shelves
- 4
- Flammability Standards
- CAL 133
- Ligature Resistant
- Ligature Resistant
- Color
- Heritage Oak
- Number of Storage Compartments
- 4
- Item
- Wardrobe
- Material
- Polyethylene
- Standards
- ISO
- Shell Material
- Polyethylene
- Wire Color
- Heritage Oak
- Traction Material
- Polyethylene
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 56 in
- Overall Width
- 23 in
- Fits Chest Size
Description
Wardrobe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.