Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Locker
- Mfr # 7300OC
- Zoro # G523435089
product price:Â
$
2,159.99
/ea
Key Features
Flammability Standards
CAL 133, UL 94 HB
Color
Overcast
Model Name
Endurance(TM) Locker
Number of Doors
1
Overall Height
78 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7300OC
- Zoro #
- G523435089
- UPC #
- 819085016901
- Country of Origin
- United States
- Flammability Standards
- CAL 133, UL 94 HB
- Color
- Overcast
- Model Name
- Endurance(TM) Locker
- Number of Doors
- 1
- Material
- Polyethylene
- Locking Mechanism
- Combination Lock
- Features
- Includes Master Key
- Master Key Included
- Number of Storage Compartments
- 3
- Item
- Locker
- Standards
- ISO 22196
- Ligature Resistant
- Ligature Resistant
- Number of Shelves
- 2
- Shell Material
- Polyethylene
- Wire Color
- Overcast
- Traction Material
- Polyethylene
Dimensions
- Overall Height
- 78 1/2 in
- Overall Depth
- 26 in
- Overall Width
- 26 in
- Fits Chest Size
Description
Locker
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.