Wardrobe
- Mfr # 220NO
- Zoro # G223435914
product price:Â
$
2,064.99
/ea
Key Features
Number of Storage Compartments
4
Model Name
Sequoia(TM) Wood Grain Wardrobe
Number of Doors
0
Overall Depth
18 in
Number of Shelves
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 220NO
- Zoro #
- G223435914
- UPC #
- -
- Country of Origin
- United States
- Number of Storage Compartments
- 4
- Model Name
- Sequoia(TM) Wood Grain Wardrobe
- Number of Doors
- 0
- Number of Shelves
- 4
- Features
- Ligature Resistant
- Ligature Resistant
- Color
- Natural Oak
- Flammability Standards
- CAL 133
- Material
- Polyethylene
- Standards
- ISO
- Item
- Wardrobe
- Shell Material
- Polyethylene
- Wire Color
- Natural Oak
- Traction Material
- Polyethylene
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 56 in
- Overall Width
- 23 in
- Fits Chest Size
Description
Wardrobe
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.