Shop LYON

Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Putty

  • Mfr # PP52023ISU
  • Zoro # G9813054

product price: 
$
778.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
34 1/2 in
Locker Configuration
(2) Tier, (3) Wide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PP52023ISU
Zoro #
G9813054
UPC #
-
Country of Origin
United States
Color
Putty
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Locker Door Type
Louvered
Hooks per Opening
(1) Two Prong Ceiling Hook and (3) One Prong Hooks
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Powder Coated
Locker Material
Steel
Handle Type
Recessed Lift
Material
Cold rolled steel
Locker Configurations
(3) Wide, (2) Tier
Includes
Number Plate
Number of Openings
6
Green Certification or Other Recognition
GREENGUARD(R) GOLD Certified
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legs Included
Yes
Locker Lock Type
Accommodates Built-In Lock or Padlock
Tier
Two
Locker Handle Type
Recessed Lift
Assembled/Unassembled
Assembled
Locker Color Family
Beiges/Whites
Legs
Included
Lock Type
Padlock Hasp
Hook Type
Double Prong, (3) Single Prong
Locker Color
Tan
Number of Tiers
2
Audit Trail Storage
None
Locker Finish
Powder Coated
Number of Lockers
6
Number of Units Wide
3
Frame Assembled
Assembled

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
34 1/2 in
Opening Width
9 1/4 in
Opening Depth
10 7/8 in

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Assembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 36 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 10 7/8 in, Opening Height 34 1/2 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.