Lounge Chair
- Mfr # 320BK
- Zoro # G423436858
product price:Â
$
748.99
/ea
Key Features
Seat Depth
28 in
Modular Component Type
Dependent
Flammability Standards
CAL 133, UL 94 HB
Leg Color
Black
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320BK
- Zoro #
- G423436858
- UPC #
- -
- Country of Origin
- United States
- Modular Component Type
- Dependent
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Color
- Black
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Lounge Chair
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Standards
- GreenGuard Gold Certified, ISO
- Weight Capacity
- 1,000 lb
- Item
- Lounge Chair
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Includes Mounting Hardware
- No Mounting Hardware
Dimensions
- Seat Depth
- 28 in
- Seat Height
- 26 in
- Overall Depth
- 59 in
- Overall Height
- 35 in
- Seat Width
- 59 in
- Overall Width
- 29 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Black, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.