Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Accent Chair
- Mfr # 310TD
- Zoro # G023435039
product price:
$
381.99
/ea
Key Features
Overall Height
29 in
Features
Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Includes Arms
No Arms
Leg Material
Polyethylene
Model Name
Summit Accent Chair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310TD
- Zoro #
- G023435039
- UPC #
- -
- Country of Origin
- United States
- Item
- Accent Chair
- Features
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Model Name
- Summit Accent Chair
- Seat Material
- Polyethylene
- Modular Component Type
- Standalone
- Weight Capacity
- 1,000 lb
- Seat Color
- Tide
- Assembly
- Assembled
- Flammability Standards
- UL 94 HB
- Leg Color
- Tide
- Standards
- GreenGuard Gold Certified, ISO 22196
- Includes Mounting Hardware
- No Mounting Hardware
- Accepts Ballast
- Ballast Accepted
Dimensions
- Overall Height
- 29 in
- Seat Depth
- 29 in
- Overall Width
- 27 in
- Seat Height
- 19 in
- Seat Width
- 27 in
- Overall Depth
- 29 in
- Fits Chest Size
- Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Description
Accent Chair, Leg Color Tide, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.