Lounge Chair
- Mfr # 320BN
- Zoro # G823431477
product price:Â
$
748.99
/ea
Key Features
Leg Color
Brown
Model Name
Summit Lounge Chair
Overall Depth
59 in
Accepts Ballast
Ballast Accepted
Seat Height
26 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 320BN
- Zoro #
- G823431477
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 59 in
- Seat Height
- 26 in
- Seat Depth
- 28 in
- Seat Width
- 59 in
- Overall Height
- 35 in
- Overall Width
- 29 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Details
- Leg Color
- Brown
- Model Name
- Summit Lounge Chair
- Accepts Ballast
- Ballast Accepted
- Weight Capacity
- 1,000 lb
- Includes Arms
- No Arms
- Item
- Lounge Chair
- Modular Component Type
- Dependent
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Standards
- GreenGuard Gold Certified, ISO
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Brown, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.