Lounge Chair
- Mfr # 320OCS
- Zoro # G223437130
product price:Â
$
861.99
/ea
Key Features
Assembly
Assembled
Features
Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Seat Height
26 in
Model Name
Summit Lounge Chair
Overall Height
35 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320OCS
- Zoro #
- G223437130
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Assembled
- Features
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
- Model Name
- Summit Lounge Chair
- Item
- Lounge Chair
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
- Modular Component Type
- Dependent
- Seat Material
- Polyethylene
- Flammability Standards
- CAL 133, UL 94 HB
- Leg Color
- Overcast
- Seat Color
- Overcast
- Leg Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Standards
- GreenGuard Gold Certified, ISO
- Accepts Ballast
- Ballast Accepted
Dimensions
- Seat Height
- 26 in
- Overall Height
- 35 in
- Seat Depth
- 28 in
- Overall Width
- 29 in
- Seat Width
- 59 in
- Overall Depth
- 59 in
- Fits Chest Size
- Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Description
Lounge Chair, Leg Color Overcast, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO, Features Inherently Antimicrobial and Easy to Clean, One Piece Molded Frame with no Metal or Wood Components, Residential-Inspired Form for Therapeutic Environments, Rounded Edges and Smooth Surfaces Enhance Safety
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.