Shop CORTECH
See all product information
Create Account
Chair
- Mfr # 10AQB
- Zoro # G323435500
product price:Â
$
1,327.99
/ea
Free Shipping & Returns
Key Features
Seat Material
Polyethylene
Seat Width
19 1/2 in
Overall Depth
30 in
Weight Capacity
2,000 lb
Seat Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10AQB
- Zoro #
- G323435500
- UPC #
- -
- Country of Origin
- United States
- Seat Material
- Polyethylene
- Weight Capacity
- 2,000 lb
- Seat Color
- Aqua
- Item
- Chair
- Model Name
- Structured Seating
- Includes Arms
- No Arms
- Standards
- GreenGuard Gold Certified, ISO
- Flammability Standards
- UL 94HB
Dimensions
- Seat Width
- 19 1/2 in
- Overall Depth
- 30 in
- Seat Depth
- 30 in
- Overall Height
- 36 in
- Overall Width
- 25 in
- Seat Height
- 36 in
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.