Lounge Chair
- Mfr # 321AQS
- Zoro # G023437750
product price:Â
$
1,198.99
/ea
Key Features
Includes Mounting Hardware
No Mounting Hardware
Overall Depth
59 in
Flammability Standards
UL 94 HB
Includes Arms
No Arms
Accepts Ballast
Ballast Accepted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321AQS
- Zoro #
- G023437750
- UPC #
- -
- Country of Origin
- United States
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- UL 94 HB
- Includes Arms
- No Arms
- Accepts Ballast
- Ballast Accepted
- Model Name
- Summit Veldura Lounge Chair
- Seat Color
- Aqua
- Item
- Lounge Chair
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Leg Color
- Aqua
- Standards
- GreenGuard Gold Certified, ISO 22196
- Seat Material
- Polyethylene
- Weight Capacity
- 1,000 lb
- Leg Material
- Polyethylene
- Assembly
- Assembled
Dimensions
- Overall Depth
- 59 in
- Overall Width
- 29 in
- Seat Depth
- 28 in
- Seat Height
- 26 in
- Overall Height
- 35 in
- Seat Width
- 59 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Lounge Chair, Leg Color Aqua, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.