Lounge Chair
- Mfr # 321CLS
- Zoro # G923431322
product price:Â
$
1,198.99
/ea
Key Features
Assembly
Assembled
Seat Width
59 in
Includes Mounting Hardware
No Mounting Hardware
Seat Color
Claylight
Weight Capacity
1,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321CLS
- Zoro #
- G923431322
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Assembled
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Color
- Claylight
- Item
- Lounge Chair
- Weight Capacity
- 1,000 lb
- Leg Color
- Claylight
- Model Name
- Summit Veldura Lounge Chair
- Accepts Ballast
- Ballast Accepted
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Material
- Polyethylene
- Flammability Standards
- UL 94 HB
- Seat Material
- Polyethylene
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Includes Arms
- No Arms
Dimensions
- Seat Width
- 59 in
- Seat Height
- 26 in
- Seat Depth
- 28 in
- Overall Width
- 29 in
- Overall Depth
- 59 in
- Overall Height
- 35 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Lounge Chair, Leg Color Claylight, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.