Guest Chair
- Mfr # 301SDS
- Zoro # G723431294
product price:Â
$
658.99
/ea
Key Features
Modular Component Type
Standalone
Overall Depth
23 in
Assembly
Assembled
Overall Width
22 in
Standards
GreenGuard Gold Certified, ISO 22196
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 301SDS
- Zoro #
- G723431294
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Depth
- 23 in
- Overall Width
- 22 in
- Seat Depth
- 23 in
- Overall Height
- 31 in
- Seat Height
- 19 in
- Seat Width
- 22 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Details
- Modular Component Type
- Standalone
- Assembly
- Assembled
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Color
- Sand
- Weight Capacity
- 1,000 lb
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Material
- Polyethylene
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Flammability Standards
- UL 94 HB
- Model Name
- Summit Veldura Chair
- Accepts Ballast
- Ballast Accepted
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Item
- Guest Chair
Description
Guest Chair, Leg Color Sand, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.