Lounge Chair
- Mfr # 321GN
- Zoro # G523436598
product price:Â
$
1,088.99
/ea
Key Features
Includes Mounting Hardware
No Mounting Hardware
Overall Height
35 in
Standards
GreenGuard Gold Certified, ISO 22196
Seat Width
59 in
Leg Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321GN
- Zoro #
- G523436598
- UPC #
- -
- Country of Origin
- United States
- Includes Mounting Hardware
- No Mounting Hardware
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Color
- Green
- Model Name
- Summit Veldura Lounge Chair
- Flammability Standards
- UL 94 HB
- Seat Material
- Polyethylene
- Includes Arms
- No Arms
- Assembly
- Assembled
- Item
- Lounge Chair
- Leg Material
- Polyethylene
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Accepts Ballast
- Ballast Accepted
- Weight Capacity
- 1,000 lb
Dimensions
- Overall Height
- 35 in
- Seat Width
- 59 in
- Overall Depth
- 59 in
- Seat Depth
- 28 in
- Overall Width
- 29 in
- Seat Height
- 26 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Lounge Chair, Leg Color Green, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.