Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 321IG
- Zoro # G923430271
product price:Â
$
1,088.99
/ea
Key Features
Assembly
Assembled
Seat Height
26 in
Accepts Ballast
Ballast Accepted
Seat Depth
28 in
Includes Mounting Hardware
No Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321IG
- Zoro #
- G923430271
- UPC #
- -
- Country of Origin
- United States
- Assembly
- Assembled
- Accepts Ballast
- Ballast Accepted
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Material
- Polyethylene
- Flammability Standards
- UL 94 HB
- Includes Arms
- No Arms
- Weight Capacity
- 1,000 lb
- Leg Material
- Polyethylene
- Leg Color
- Indigo
- Model Name
- Summit Veldura Lounge Chair
- Item
- Lounge Chair
- Standards
- GreenGuard Gold Certified, ISO 22196
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Dimensions
- Seat Height
- 26 in
- Seat Depth
- 28 in
- Overall Depth
- 59 in
- Overall Width
- 29 in
- Seat Width
- 59 in
- Overall Height
- 35 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Lounge Chair, Leg Color Indigo, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.