Shop CORTECH
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 23SEG
- Zoro # G723433038
product price:Â
$
2,396.99
/ea
Key Features
Seat Width
19 1/2 in
Overall Depth
30 in
Seat Height
36 in
Includes Arms
Arms Included
Seat Color
Seagrass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 23SEG
- Zoro #
- G723433038
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Width
- 19 1/2 in
- Overall Depth
- 30 in
- Seat Height
- 36 in
- Overall Width
- 55 in
- Overall Height
- 36 in
- Seat Depth
- 30 in
Details
- Item
- Chair
- Includes Arms
- Arms Included
- Seat Color
- Seagrass
- Standards
- GreenGuard Gold Certified, ISO
- Weight Capacity
- 2,000 lb
- Model Name
- Structured Seating
- Flammability Standards
- UL 94HB
- Seat Material
- Polyethylene
Description
Chair, Weight Capacity 2,000 lb, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.