Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 321MBS
- Zoro # G423437817
product price:Â
$
1,198.99
/ea
Key Features
Standards
GreenGuard Gold Certified, ISO 22196
Seat Height
26 in
Seat Width
59 in
Weight Capacity
1,000 lb
Seat Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 321MBS
- Zoro #
- G423437817
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Seat Height
- 26 in
- Seat Width
- 59 in
- Overall Height
- 35 in
- Overall Width
- 29 in
- Overall Depth
- 59 in
- Seat Depth
- 28 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Details
- Standards
- GreenGuard Gold Certified, ISO 22196
- Weight Capacity
- 1,000 lb
- Seat Material
- Polyethylene
- Assembly
- Assembled
- Model Name
- Summit Veldura Lounge Chair
- Leg Color
- Midnight Blue
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Flammability Standards
- UL 94 HB
- Includes Mounting Hardware
- No Mounting Hardware
- Includes Arms
- No Arms
- Item
- Lounge Chair
Description
Lounge Chair, Leg Color Midnight Blue, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.