Shop CORTECH
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Chair
- Mfr # 272OC
- Zoro # G123435151
product price:Â
$
392.99
/ea
Key Features
Modular Component Type
Standalone
Accepts Ballast
Ballast Accepted
Seat Depth
32 in
Overall Width
25 in
Leg Color
Overcast
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272OC
- Zoro #
- G123435151
- UPC #
- 819085019896
- Country of Origin
- United States
- Modular Component Type
- Standalone
- Accepts Ballast
- Ballast Accepted
- Item
- Chair
- Leg Color
- Overcast
- Seat Material
- Polyethylene
- Features
- Standards
- GreenGuard Gold Certified, ISO
- Seat Color
- Overcast
- Assembly
- Assembled
- Leg Material
- Polyethylene
- Weight Capacity
- 500 lb
- Model Name
- Sync Slim Chair
- Includes Arms
- No Arms
- Includes Mounting Hardware
- No Mounting Hardware
- Flammability Standards
- CAL 133, UL 94 HB
Dimensions
- Seat Depth
- 32 in
- Overall Width
- 25 in
- Seat Height
- 19 in
- Overall Height
- 33 in
- Overall Depth
- 32 in
- Seat Width
- 25 in
- Fits Chest Size
Description
Chair, Leg Color Overcast, Weight Capacity 500 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.