Guest Chair
- Mfr # 300TD
- Zoro # G723437296
product price:Â
$
354.99
/ea
Key Features
Overall Height
31 in
Features
Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Modular Component Type
Standalone
Seat Width
22 in
Includes Mounting Hardware
No Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300TD
- Zoro #
- G723437296
- UPC #
- -
- Country of Origin
- United States
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Modular Component Type
- Standalone
- Includes Mounting Hardware
- No Mounting Hardware
- Seat Material
- Polyethylene
- Leg Material
- Polyethylene
- Includes Arms
- No Arms
- Assembly
- Assembled
- Seat Color
- Tide
- Standards
- GreenGuard Gold Certified, ISO 22196
- Leg Color
- Tide
- Accepts Ballast
- Ballast Accepted
- Item
- Guest Chair
- Model Name
- Summit Chair
- Weight Capacity
- 1,000 lb
- Flammability Standards
- UL 94 HB
Dimensions
- Overall Height
- 31 in
- Seat Width
- 22 in
- Seat Height
- 19 in
- Seat Depth
- 23 in
- Overall Depth
- 23 in
- Overall Width
- 22 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Guest Chair, Leg Color Tide, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.