Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 321SE
- Zoro # G623437334
product price:Â
$
1,088.99
/ea
Key Features
Seat Color
Seagrass
Weight Capacity
1,000 lb
Overall Width
29 in
Overall Depth
59 in
Flammability Standards
UL 94 HB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321SE
- Zoro #
- G623437334
- UPC #
- -
- Country of Origin
- United States
- Seat Color
- Seagrass
- Weight Capacity
- 1,000 lb
- Flammability Standards
- UL 94 HB
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Includes Arms
- No Arms
- Leg Material
- Polyethylene
- Item
- Lounge Chair
- Model Name
- Summit Veldura Lounge Chair
- Accepts Ballast
- Ballast Accepted
- Assembly
- Assembled
- Includes Mounting Hardware
- No Mounting Hardware
- Leg Color
- Seagrass
- Seat Material
- Polyethylene
- Standards
- GreenGuard Gold Certified, ISO 22196
Dimensions
- Overall Width
- 29 in
- Overall Depth
- 59 in
- Overall Height
- 35 in
- Seat Width
- 59 in
- Seat Depth
- 28 in
- Seat Height
- 26 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Lounge Chair, Leg Color Seagrass, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.