Shop CORTECH
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lounge Chair
- Mfr # 321SG
- Zoro # G423431341
product price:Â
$
1,088.99
/ea
Key Features
Flammability Standards
UL 94 HB
Overall Height
35 in
Seat Color
Stone Gray
Seat Material
Polyethylene
Includes Mounting Hardware
No Mounting Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 321SG
- Zoro #
- G423431341
- UPC #
- -
- Country of Origin
- United States
- Flammability Standards
- UL 94 HB
- Seat Color
- Stone Gray
- Seat Material
- Polyethylene
- Includes Mounting Hardware
- No Mounting Hardware
- Includes Arms
- No Arms
- Leg Color
- Stone Gray
- Features
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
- Assembly
- Assembled
- Standards
- GreenGuard Gold Certified, ISO 22196
- Model Name
- Summit Veldura Lounge Chair
- Leg Material
- Polyethylene
- Accepts Ballast
- Ballast Accepted
- Weight Capacity
- 1,000 lb
- Item
- Lounge Chair
Dimensions
- Overall Height
- 35 in
- Overall Depth
- 59 in
- Seat Height
- 26 in
- Seat Depth
- 28 in
- Overall Width
- 29 in
- Seat Width
- 59 in
- Fits Chest Size
- Constructed of High Impact "No Break" Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Description
Lounge Chair, Leg Color Stone Gray, Weight Capacity 1,000 lb, Assembly Assembled, Standards GreenGuard Gold Certified, ISO 22196, Features Constructed of High Impact In.No Break In. Polyethylene, Durable, One Piece, Rotationally Molded Design for Maximum Strength, Easy to Clean, Sanitize and Maintain, Infused with CORx Antibacterial, No Steel or Wood Components, Sound Dampening
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.